Skip Content
KRESTO KOLOR ULTRA 250ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KRESTO KOLOR ULTRA 250ML

KRESTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBKKU250ML
  • Mfr. Model # KKU250ML
  • UNSPSC # 53131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Size 250 mL
  • Colour Beige
  • Fragrance Fresh
  • Hygiene Series Kresto
  • Packaging Type Tube

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list