Skip Content
KRAFT PAPER,BROWN,48 IN. W,360 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KRAFT PAPER,BROWN,48 IN. W,360 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EVT7
  • Mfr. Model # 3EVT7
  • UNSPSC # 24141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.01 lbs

Technical Specs

  • Colour Brown
  • Item Kraft Paper
  • Length 360 ft.
  • Basis Weight 60 lb.
  • Width 48"
  • Roll Dia. 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list