Skip Content
KRAFT PAPER,60 LB.,18 IN. W,NATURAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KRAFT PAPER,60 LB.,18 IN. W,NATURAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PGR4
  • Mfr. Model # 5PGR4
  • UNSPSC # 14121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.27 lbs

Technical Specs

  • Length 360 ft.
  • Item Kraft Paper
  • Width 18"
  • Colour Natural
  • Basis Weight 60 lb.
  • Roll Dia. 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list