Skip Content
KRAFT PAPER,30 LB.,NATURAL,30 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KRAFT PAPER,30 LB.,NATURAL,30 IN. W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PGL6
  • Mfr. Model # 5PGL6
  • UNSPSC # 14121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.73 lbs

Technical Specs

  • Item Kraft Paper
  • Colour Natural
  • Width 30"
  • Basis Weight 30 lb.
  • Length 1200 ft.
  • Roll Dia. 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list