KRAFT PAPER,30 LB.,BROWN,12 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KRAFT PAPER,30 LB.,BROWN,12 IN. W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6TWR0
  • Mfr. Model # 6TWR0
  • UNSPSC # 60121124
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.1 lbs

Technical Specs

  • Item Kraft Paper
  • Colour Brown
  • Length 1200 ft.
  • Basis Weight 30 lb.
  • Width 12"
  • Roll Dia. 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list