Skip Content
KRAFT FLATBACK TAPE 3/4INX60 YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KRAFT FLATBACK TAPE 3/4INX60 YD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20PJ13
  • Mfr. Model # 20PJ13
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Colour Brown
  • Item Paper Tape
  • Length 60 yd.
  • Material Flatback Kraft Paper
  • Width 3/4"
  • Adhesive Rubber
  • Shape Continuous Roll
  • Tensile Strength 33 lb./in.
  • Thickness 6.1 mil
  • Standards CID A-A-883B, Type II, ASTM D6123/D6123M-07, Type II, FDA Indirect Contact 21 CFR - 174.5, 175.105, 176.170 and 176.180
  • Adhesion Strength 80 oz./in.
  • Performance Temp. 60 Degrees F - 150 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List