Skip Content
KRAFT FLATBACK TAPE 2INX60 YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KRAFT FLATBACK TAPE 2INX60 YD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20PJ16
  • Mfr. Model # 20PJ16
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Brown
  • Item Paper Tape
  • Length 60 yd.
  • Material Flatback Kraft Paper
  • Width 2"
  • Adhesive Rubber
  • Shape Continuous Roll
  • Tensile Strength 33 lb./in.
  • Thickness 6.1 mil
  • Standards CID A-A-883B, Type II, ASTM D6123/D6123M-07, Type II, FDA Indirect Contact 21 CFR - 174.5, 175.105, 176.170 and 176.180
  • Performance Temp. 60 Degrees F - 150 Degrees F
  • Adhesion Strength 80 oz./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list