!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TECHGEAR 18IN LIGHTD DBL CLSD TOTE

TECHGEAR 18IN LIGHTD DBL CLSD TOTE

KUNY'S

TECHGEAR 18IN LIGHTD DBL CLSD TOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TECHGEAR 18IN LIGHTD DBL CLSD TOTE

TECHGEAR 18IN LIGHTD DBL CLSD TOTE

KUNY'S

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KNYL245
  • Mfr. Model # L245
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Product Details

LED light handle can be easily directed at work area or into tool carrier. 3 levels of light output: for wide area illumination or close-up work. Ergonomic handle design. Padded adjustable shoulder strap. Powered by two AAA batteries, included.

Technical Specs

  • Item Light Handle Dual Compartment Tool Carrier
  • Colour Black
  • Includes Padded Adjustable Shoulder Strap. Powered by Two Aaa Batteries
  • Number of Outside Pockets 14
  • Material Polyester
  • Features LED Light Handle can be Easily Directed At Work Area or Into Tool Carrier. 3 Levels of Light Output: for Wide Area Illumination or Close-Up Work. Ergonomic Handle Design.
  • Number of Inside Pockets 42
  • Number of Pockets 56

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list