Skip Content
KNURLING TOOL,REVOLVING,5 1/2 IN OA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNURLING TOOL,REVOLVING,5 1/2 IN OA

DORIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FHE8
  • Mfr. Model # 3FHE8
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.29 lbs

Technical Specs

  • Application For Right Or Left-Hand Applications, Head Swivels With (3) Pairs Of Knurl Wheels
  • Capacity 5/16" and Up
  • Head Dia. (In.) -
  • For Use With M-Type Knurl Wheels
  • Item Knurling Tool
  • Head Width (In.) 2-3/8
  • Includes (2) 16 TPI, (2) 25 TPI And (2) 35 TPI Diagonal Knurl Wheels For Diamond Pattern
  • Overall Length (In.) 5-1/2
  • Shank Length (In.) 3-1/4
  • Pattern Diamond Or Straight Shoulderless
  • Type Revolving
  • Series 3SHKT
  • Feed In And End
  • Head Length (In.) 2-3/8
  • Shank Square
  • Wheel Size -
  • Wheel Material -
  • Wheel 6
  • Head Height (In.) 2-1/4
  • Shank Height (In.) 3/4
  • Distance To Shoulder (In.) 0.252
  • Shank Width (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list