KNURLING TOOL,FIXED,5 1/4 IN OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

KNURLING TOOL,FIXED,5 1/4 IN OAL

DORIAN

Web Price : $279.53 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FHF4
  • Mfr. Model # FKT-100-M
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • For Use With M-Type Knurl Wheels
  • Capacity 5/16" And Up
  • Application For Diamond Patterns On Machines With Center Height Adjustment
  • Includes (1) Left-Hand and (1) Right-Hand Diagonal 25 TPI Knurl Wheels For Diamond Pattern
  • Head Width (In.) 1
  • Overall Length (In.) 5-1/4
  • Item Knurling Tool
  • Feed In And End
  • Shank Length (In.) 4
  • Wheel Dual
  • Series FKT
  • Head Length (In.) 1-1/4
  • Type Fixed
  • Shank Square
  • Pattern Diamond Or Straight Shoulderless
  • Head Height (In.) 2
  • Shank Width (In.) 1"
  • Shank Height (In.) 1
  • Distance To Shoulder (In.) 0.250

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list