Skip Content
KNURLED KNOB,EXT,0.78,1.65,1/4-20,0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KNURLED KNOB,EXT,0.78,1.65,1/4-20,0

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GFK8
  • Mfr. Model # 3GFK8
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Includes -
  • Material Thermoplastic
  • Item Knurled Knob
  • Thread Size 1/4-20
  • Tap Type (In.) -
  • Finish Matte Black
  • Type External Thread
  • Components Steel
  • Standards -
  • Knob Type Novo Grip
  • Overall Length 1.65"
  • Diameter 0.83"
  • Screw Length 0.78"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list