Skip Content
KNURL WHEEL,O SERIES,STR,1 IN OD,25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNURL WHEEL,O SERIES,STR,1 IN OD,25

DORIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FHL2
  • Mfr. Model # 3FHL2
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application -
  • For Use With 3FHG8 Knurling Tool
  • Item Knurl Wheel
  • Pattern Straight
  • Teeth per Inch 25
  • Type Beveled
  • Series O
  • Wheel Material High Speed Steel, PVD TiN-Coated
  • Wheel Size 1 OD x 5/16 ID x 0.375 W, 25 TPI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list