KNURL WHEEL,O SERIES,STR,1 IN OD,20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNURL WHEEL,O SERIES,STR,1 IN OD,20

DORIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FHL1
  • Mfr. Model # 3FHL1
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application -
  • Item Knurl Wheel
  • For Use With 3FHG8 Knurling Tool
  • Teeth per Inch 20
  • Pattern Straight
  • Type Beveled
  • Series O
  • Wheel Size 1 OD X 5/16 ID X 0.375 W, 20 TPI
  • Wheel Material High Speed Steel, PVD TiN-Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list