Skip Content
KNURL WHEEL,M SERIES,RH DIAG,1 IN,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNURL WHEEL,M SERIES,RH DIAG,1 IN,3

DORIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FHK5
  • Mfr. Model # 3FHK5
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application -
  • Pattern Right-Hand Diagonal
  • Item Knurl Wheel
  • For Use With 3FHC8, 3FHC9, 3FHD1, 3FHE8, 3FHE9, 3FHF1, 3FHF3, 3FHF4, 3FHF9, 3FHG1 And 3FHG2 Knurling Tools
  • Teeth per Inch 35
  • Type Beveled
  • Series M
  • Wheel Size 1 OD x 5/16 ID x 0.236 W, 35 TPI
  • Wheel Material High Speed Steel, PVD TiN-Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list