Skip Content
KNURL 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNURL 18 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW31D060
  • Mfr. Model # 31D060
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 254
  • Shipping Weight 0.15 lbs

Product Details

Knurl, 18 inches.

Technical Specs

  • For Use With 18" Pipe Wrench
  • Material Carbon Steel
  • Item Replacement Knurl
  • Type Pipe Wrench
  • Overall Length 1-3/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list