Skip Content
KNUCKLEHEAD WITH AC/DC - YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNUCKLEHEAD WITH AC/DC - YELLOW

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT90627
  • Mfr. Model # 90627
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1228
  • Shipping Weight 3.4 lbs

Product Details

knucklehead(R) rechargeable work light. Colour yellow. NiCad rechargeable or 4 AA alkaline batteries. 200 lumens on high, 63 lumens on low, 3 hour 30 minute runtime on high, 16 hour runtime on low, 68 m beam distance on high, 37 m beam distance on low. 1,150 candela on high, 350 candela on low measured to ANSI FL-1 standards. Features high impact super touch nylon polymer construction, powerful magnet to attach to steel surfaces and an integrated hook.

Technical Specs

  • Item Articulating Head Rechargeable Led Work Light
  • Length 9-3/16"
  • Number of Batteries 1
  • Batteries Included Yes
  • Body Material Nylon
  • Lamp Type Led
  • Lumens 200, 63
  • Safety Rating Class I, Division 2, Groups A, B, C, D Class II, Division 2, Groups F, G Class III, Temperature Code T4
  • Switch Type Push Button
  • Standards European Community Directives, NFPA
  • Lens Material Polycarbonate
  • Body Colour Yellow
  • Light Output Modes High/ Low/ Moonlight/ Flash
  • Beam Distance 68 m, 37 m
  • Water Penetration Rating Ipx4
  • Impact Resistance 2 m
  • Battery Burn Time 3.5 hr. (High), 13 hr. (Low), 8 hr. (Flash), 20 Days (Moonlight)
  • Weight with Batteries 23.1 oz. (Ni-Cd), 18.3 oz. (Alkaline)
  • Focus No
  • Flashlight Battery Type NiCd
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size 4.8 V
  • Manufacturers Warranty Length Limited Lifetime
  • Mounting Type Integrated Hook
  • Body Dia. 2.75"
  • Rechargeable Yes
  • Peak Beam Intensity 1150 Cd
  • Lamp Life 50,000 hr.
  • Drop Rating 2.0 m
  • Safety Rated Class I, Div. 2
  • Lumens Range 100 - 249
  • Run Time on High Setting 3.5 hr.
  • Maximum Lumens Output 200
  • Flashlight Grade Industrial
  • Special Light Output Mode Strobe
  • Flashlight Beam Type Flood

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List