Skip Content
Discontinued with Replacement
KNUCKLEHEAD WITH AC/DC - BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KNUCKLEHEAD WITH AC/DC - BLACK

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT90607
  • Mfr. Model # 90607
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.39 lbs
Suggested Replacement Product
KNUCKLEHEAD AC/DC W/CLIP, ORANGE

Price: NA

Product Details

knucklehead(R) rechargeable work light. Colour black. NiCad rechargeable or 4 AA alkaline batteries. 200 lumens on high, 63 lumens on low, 3 hour 30 minute runtime on high, 16 hour runtime on low, 68 m beam distance on high, 37 m beam distance on low. 1,150 candela on high, 350 candela on low measured to ANSI FL-1 standards. Features high impact super touch nylon polymer construction, powerful magnet to attach to steel surfaces and an integrated hook.

Technical Specs

  • Item Flashlight
  • Number of Batteries 1
  • Length 9-3/16"
  • Batteries Included Yes
  • Safety Rating Class I, Division 2, Groups A, B, C, D: Class II, Division 2, Groups F, G: Class III, Temperature Code T4
  • Lumens 200 (High), 63 (Low)
  • Standards NFPA 1901-14.1.11.2 (2003)
  • Switch Type Push-Button
  • Lens Material Polycarbonate
  • Body Colour Black
  • Beam Distance 68 m (High), 37 m (Low)
  • Light Output Modes 4
  • Water Penetration Rating IPX4
  • Battery Burn Time 3-1/2 hr. (High), 16 hr. (Low), 8 hr. (Flash), 20 Days (Moonlight)
  • Lamp Life 50,000 hr.
  • Weight with Batteries 23.1 oz. (Ni-Cd), 18.3 oz. (Alkaline)
  • Flashlight Battery Type NiCd
  • Flashlight Battery Size 4.8 V
  • Flashlight Grouping Type Headlamp
  • Mounting Type Magnet
  • Manufacturers Warranty Length Limited Lifetime
  • Body Dia. 2.75"
  • Rechargeable Yes
  • Peak Beam Intensity 1150/350cd
  • Drop Rating 2.0 m
  • Lumens Range 100 - 249
  • Safety Rated Class I, Div. 2
  • Run Time on High Setting 3.5 hr.
  • Maximum Lumens Output 200
  • Flashlight Grade Tactical
  • Special Light Output Mode Strobe
  • Flashlight Beam Type Fixed

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list