KNUCKLEHEAD ALKALINE - YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KNUCKLEHEAD ALKALINE - YELLOW

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT90642
  • Mfr. Model # 90642
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1228
  • Shipping Weight 1.35 lbs

Product Details

knucklehead(R) rechargeable work light. Colour yellow. Uses 4 AA alkaline batteries. 200 lumens on high, 63 lumens on low, 3 hour 30 minute runtime on high, 16 hour runtime on low, 68 m beam distance on high, 37 m beam distance on low. 1,150 candela on high, 350 candela on low measured to ANSI FL-1 standards. Features high impact super touch nylon polymer construction, powerful magnet to attach to steel surfaces and an integrated hook.

Technical Specs

  • Item Flashlight
  • Number of Batteries 4
  • Length 6-3/4"
  • Batteries Included Yes
  • Lumens 200 L (High), 63 L (Low)
  • Safety Rating Class I, Division 2, Groups A, B, C, D: Class II, Division 2, Groups F, G: Class III, Temp Code: T4
  • Switch Type Push-Button
  • Standards Meets Requirements of NFPA 1901-14.1.11.2 (2003)
  • Lens Material Polycarbonate
  • Body Colour Yellow
  • Beam Distance 68 m (High), 37 m (Low)
  • Light Output Modes 4
  • Water Penetration Rating IPX4
  • Battery Burn Time 3-1/2 hr. (High), 16 hr. (Low), 8 hr. (Flash), 20 Days (Moonlight)
  • Lamp Life 50,000 hr.
  • Weight with Batteries 18.3 oz.
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Headlamp
  • Mounting Type Clip On, Magnet
  • Manufacturers Warranty Length Limited Lifetime
  • Body Dia. 2.75"
  • Rechargeable No
  • Peak Beam Intensity 1150/350cd
  • Lumens Range 100 - 249
  • Drop Rating 2.0 m
  • Run Time on High Setting 3.5 hr.
  • Safety Rated Class I, Div. 2
  • Maximum Lumens Output 200
  • Flashlight Grade Industrial
  • Special Light Output Mode Strobe
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Nylon

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list