Skip Content
KNUCKLEHEAD ALKALINE W/CLIP, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNUCKLEHEAD ALKALINE W/CLIP, ORANGE

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT90644
  • Mfr. Model # 90644
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1228
  • Shipping Weight 1.34 lbs

Product Details

knucklehead(R) rechargeable work light. Colour orange. Uses 4 AA alkaline batteries. 200 lumens on high, 63 lumens on low, 3 hour 30 minute runtime on high, 16 hour runtime on low, 68 m beam distance on high, 37 m beam distance on low. 1,150 candela on high, 350 candela on low measured to ANSI FL-1 standards. Features a durable clip that clamps to objects or turn-out gear, high impact super touch nylon polymer construction, powerful magnet to attach to steel surfaces and an integrated hook.

Technical Specs

  • Batteries Included Yes
  • Item Flashlight
  • Number of Batteries 4
  • Length 6-3/4"
  • Lumens 200 L (High), 63 L (Low)
  • Safety Rating Class I, Division 2, Groups A, B, C, D: Class II, Division 2, Groups F, G: Class III, Temp Code: T4
  • Switch Type Push-Button
  • Standards Meets Requirements of NFPA 1901-14.1.11.2 (2003)
  • Lens Material Polycarbonate
  • Body Colour Orange
  • Light Output Modes 4
  • Beam Distance 68 m (High), 37 m (Low)
  • Water Penetration Rating IPX4
  • Lamp Life 50,000 hr.
  • Weight with Batteries 18.3 oz.
  • Battery Burn Time 3-1/2 hr. (High), 16 hr. (Low), 8 hr. (Flash), 20 Days (Moonlight)
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Headlamp
  • Mounting Type Magnet
  • Manufacturers Warranty Length Limited Lifetime
  • Body Dia. 2.75"
  • Rechargeable No
  • Peak Beam Intensity 1150/350cd
  • Drop Rating 2.0 m
  • Safety Rated Class I, Div. 2
  • Lumens Range 100 - 249
  • Run Time on High Setting 3.5 hr.
  • Flashlight Beam Type Fixed
  • Maximum Lumens Output 200
  • Special Light Output Mode Strobe
  • Flashlight Grade Tactical
  • Flashlight Body Material Nylon

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list