KNUCKLE PRO GRAIN DEER GAUNT-XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNUCKLE PRO GRAIN DEER GAUNT-XL

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT5782G-X
  • Mfr. Model # 5782G-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2436
  • Shipping Weight 0.6 lbs

Technical Specs

  • Cuff Gauntlet
  • Thumb Style Wing
  • Leather Palm Type Water-Resistant
  • Leather Palm Material Cowhide
  • Application Scaffolding, Oil Field Construction, Oil Field Maintenance, High Impact and Power Tool Use, Equipment Operation, Constructions
  • Item Glove
  • Glove Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list