Skip Content
KNUCKLE BANDAGE,TAN,ELASTIC FABRIC,BX50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNUCKLE BANDAGE,TAN,ELASTIC FABRIC,BX50

RELIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INN519
  • Mfr. Model # 519
  • UNSPSC # 42172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.214 lbs

Technical Specs

  • Includes (50) Bandages
  • Colour Tan
  • For Use With First Aid Kit
  • Item Knuckle Bandages
  • Length 3"
  • Material Elastic Fabric
  • Width 1-1/2"
  • Waterproof No
  • Standards CE
  • Package Type Box
  • Metal Detectable No
  • Latex Content Latex Free

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list