Skip Content
KNOT WIRE WHEEL BRUSH,4IN,5/8-11 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNOT WIRE WHEEL BRUSH,4IN,5/8-11 IN

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MHP9
  • Mfr. Model # 3MHP9
  • UNSPSC # 27113001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • For Use With Right Angle, Bench/Pedestal, or Straight Grinders
  • Item Knot Wire Wheel Brush
  • Max. RPM 20000
  • Mounting Type Arbor Hole
  • Wire Dia. 0.014"
  • Face Width 1/2"
  • Brush Dia. 4"
  • Bristle Type Knot Wire
  • Arbor Hole 5/8"-11
  • Trim Length 7/8"
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list