Skip Content
KNOT WIRE WHEEL,3 1/4 IN DIA,0.0140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNOT WIRE WHEEL,3 1/4 IN DIA,0.0140

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1GBN1
  • Mfr. Model # 1GBN1
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 619
  • Shipping Weight 0.3 lbs

Product Details

Knot Wire Wheel, Dia. (In.) 3-1/4, Face Width (In.) 1/4, Fill Type Carbon Steel, Wire Size (In.) 0.014, Max. RPM 25,000, Trim Length (In.) 3/4, Shank Size (In.) 1/4, For Deburring, Finishing, Cleaning Prior To Welding/Painting, For Use With Air Powered Drills

Technical Specs

  • For Use With Air Powered Drills
  • Item Wire Wheel Brush
  • Wire Dia. 0.014"
  • Max. RPM 20,000
  • Shank Size 1/4"
  • Mounting Type Stem
  • Face Width 1/4"
  • Brush Dia. 3-1/4"
  • Trim Length 3/4"
  • Bristle Type Knot Wire
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list