Skip Content
KNOT WIRE CUP BRUSH,2 3/4 IN DIA,ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNOT WIRE CUP BRUSH,2 3/4 IN DIA,ST

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1GBJ3
  • Mfr. Model # 1GBJ3
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 619
  • Shipping Weight 0.65 lbs

Product Details

Knot Wire Cup Brush,Dia. (In.) 2-3/4,Fill Type Carbon Steel,Wire Size (In.) 0.020,Max. RPM 14,000,Trim Length (In.) 7/8,For Deburring, Finishing, Cleaning Prior To Welding/Painting,For Use With Low Speed/High Torque Portable Tools,Includes -

Technical Specs

  • For Use With Low Speed/High Torque Portable Tools
  • Item Knot Wire Cup Brush
  • Wire Dia. 0.020"
  • Max. RPM 14,000
  • Mounting Type Threaded Arbor
  • Trim Length 7/8"
  • Brush Dia. 2-3/4"
  • Arbor Hole 5/8"-11 UNC
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list