KNOT WHEEL BRUSH,5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KNOT WHEEL BRUSH,5 IN

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3H523
  • Mfr. Model # 3H523
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Max. RPM 12,500
  • Wire Dia. 0.020"
  • For Use With Straight Grinders, Right Angle Grinders
  • Item Wire Wheel Brush
  • Mounting Type Arbor Hole
  • Face Width 3/16"
  • Brush Dia. 5"
  • Trim Length 7/8"
  • Arbor Hole 5/8"-11
  • Bristle Type Twist Wire
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list