KNOT WHEEL BRUSH,4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KNOT WHEEL BRUSH,4 IN

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3A199
  • Mfr. Model # 3A199
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Max. RPM 20,000
  • Wire Dia. 0.014"
  • Item Wire Wheel Brush
  • For Use With Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders
  • Mounting Type Arbor Hole
  • Face Width 1/2"
  • Trim Length 7/8"
  • Brush Dia. 4"
  • Arbor Hole 1/2" - 3/8"
  • Bristle Type Twisted Wire
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list