Skip Content
KNOT END BRUSH,1 1/8 IN DIA,0.0200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNOT END BRUSH,1 1/8 IN DIA,0.0200

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1GBR3
  • Mfr. Model # 1GBR3
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 628
  • Shipping Weight 0.25 lbs

Product Details

Knot Wire End Brush,Dia. (In.) 1-1/8,Fill Type Carbon Steel,Wire Size (In.) 0.020,Max. RPM 22,000,Trim Length (In.) 7/8,Shank Size (In.) 1/4,For Rust and Paint Removal, Cleaning and Polishing

Technical Specs

  • For Use With Air Powered Impact Wrenches
  • Max. RPM 22,000
  • Item Knot Wire End Brush
  • Wire Dia. 0.020"
  • Overall Length 3"
  • Shank Size 1/4"
  • Brush Dia. 1-1/8"
  • Fill Material Carbon Steel
  • Trim Length 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list