Skip Content
Discontinued with Replacement
KNOT CUP BRUSH SS .020 5INX5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KNOT CUP BRUSH SS .020 5INX5/8-11

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTC514
  • Mfr. Model # C514
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 620
  • Shipping Weight 2.36 lbs
Suggested Replacement Product
BRUSH CUP .020 5INX5/8-11

Price: NA

Product Details

Cup brush. 5 inch diameter, 5/8-11 arbor, .020 inch wire size, wire type stainless steel.el.

Technical Specs

  • For Use With Angle Grinders
  • Item Knot Wire Cup Brush
  • Max. RPM 7000
  • Wire Dia. 0.020"
  • Brush Dia. 5"
  • Trim Length 1-3/8"
  • Fill Material Stainless Steel
  • Arbor Hole 5/8" - 11 UNC
  • Mounting Type Threaded Arbor

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list