KNOT CUP 2-3/4 MINI GRD.020SSX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNOT CUP 2-3/4 MINI GRD.020SSX

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB33467
  • Mfr. Model # 33467
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 620
  • Shipping Weight 0.5 lbs

Product Details

Carbon steel knot-twisted wire cup brush is made from top quality wire that is precisely positioned for perfect balance and smooth, but aggressive and fast brushing action. Knot-twisted for heavy-duty brushing.

Technical Specs

  • Max. RPM 14,000
  • Wire Dia. 0.02"
  • Item Cup Brush
  • For Use With Right Angle Grinders
  • Mounting Type Threaded Arbor
  • Brush Dia. 2-3/4"
  • Arbor Hole 5/8" - 11 UNC
  • Trim Length 7/8"
  • Fill Material Stainless Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list