Skip Content
KNOCKOUT TOOL 10T 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNOCKOUT TOOL 10T 18V

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2676-20
  • Mfr. Model # 2676-20
  • UNSPSC # 27111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.21 lbs

Technical Specs

  • Item Knockout Tool Kit
  • Includes (2) M18(TM) REDLITHIUM(TM) XC Extended Capacity Battery (48-11-1828), (1) M18(TM) and M12(TM) Multi-Voltage Charger (48-59-1812), (1) 7/16" Draw Stud (49-16-2680), (1) 3/4" Draw Stud (49-16-2681), (1) Adaptor for Other Major Brands of Punches and Dies (49-16-2685), (1) Ball Stud, (1) Carrying Case, (1) Coupler, (1) Quick Connect Collar
  • Battery Included (2) Battery Packs
  • Features 4" Holes in 12 ga Stainless Steel, Quick Connect Alignment System Allows for Easy Set-up Without the Tool, Compatible With Competitive Accessories
  • Battery Pack Replacement 2PYZ8
  • Tool Weight 7.1 lbs.
  • Voltage 18 V
  • Battery Capacity Extended
  • Max. Operating Force 10 tons
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list