!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KNOCKOUT TOOL KIT, CORDLESS, 18V LI-ION, 12 GA MS/14 GA SS, ½ TO 4 IN CONDUIT, 10 TONS

KNOCKOUT TOOL KIT, CORDLESS, 18V LI-ION, 12 GA MS/14 GA SS, ½ TO 4 IN CONDUIT, 10 TONS

MILWAUKEE

KNOCKOUT TOOL KIT, CORDLESS, 18V LI-ION, 12 GA MS/14 GA SS, ½ TO 4 IN CONDUIT, 10 TONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNOCKOUT TOOL KIT, CORDLESS, 18V LI-ION, 12 GA MS/14 GA SS, ½ TO 4 IN CONDUIT, 10 TONS

KNOCKOUT TOOL KIT, CORDLESS, 18V LI-ION, 12 GA MS/14 GA SS, ½ TO 4 IN CONDUIT, 10 TONS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,661.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL2676-23
  • Mfr. Model # 2676-23
  • UNSPSC # 27111500
  • CATALOGUE PAGE # 355
  • Shipping Weight 57.0 lbs

Product Details

This M18 Force Logic cordless knockout tool kit has a punching force of 10 tons and ½ to 4 inches conduit that punches up to six-inch holes in 12 gauge mild steel/14 gauge stainless steel. The kit with an 18V lithium-ion battery includes a quick-connect collar, coupler, two 3 Ah batteries, two carrying cases, a ball stud, and a 1⅛-inch draw stud.

Technical Specs

  • Item Knockout Tool Kit
  • For Maximum Stainless Steel Thickness 14 ga
  • Punching Capacity in Mild Steel 6 in
  • Dies Included Dies Included
  • Maximum Punching Pressure 10 ton
  • Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
  • Battery Model No. 48-11-1828
  • Charger Included Yes
  • Charger Model Number 48-59-1812
  • Die Sizes included (1) 4 in Die, (1) 3 1/2 in Die, (1) 3/4 in Die, 3 in Die, (1) 2 1/2 in Die, (1) 2 in Die, (1) 1 1/4 in Die, (1) 1 1/2 in Die, (1) 1/2 in Die, (1) 1 in Die
  • Handle Orientation Inline
  • Maximum Round Hole Diameter 6 in
  • Operating Pressure 10 ton
  • Standards UL Listed
  • Series M18 FORCELOGIC
  • Voltage 18V DC
  • For Maximum Steel Thickness 12 ga
  • Punching Capacity in Stainless Steel 6 in
  • Battery Capacity (2) 3.0 Ah
  • Number of Batteries Included 2
  • Brushless Motor No
  • Battery Series M18 REDLITHIUM
  • Power Source Cordless
  • Application Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass and Plastic
  • Features Easy Set-Up, Speeds up Repetitive Punching and Enables the Clearest View of the Work Surface, Powerful Hydraulic System Punches up to 4 in Holes in 12 ga Stainless Steel, Quick Connect Alignment System, Works with All Major Brands of Punches and Dies
  • Includes 1 1/8 in Draw Stud, 3/4 in Draw Stud, 7/16 in Draw Stud, Carrying Case, EXACT 1/2 in to 4 in Punches and Dies, Quick Connect Alignment System
  • Number of Pieces 33
  • Overall Length 13 5/8 in
  • Tool Weight 7.1 lb
  • Tool Brand Milwaukee

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list