Skip Content
KNOCKOUT TOOL 10T 1/2 - 2IN KIT 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNOCKOUT TOOL 10T 1/2 - 2IN KIT 18V

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2676-22
  • Mfr. Model # 2676-22
  • UNSPSC # 27111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.21 lbs

Technical Specs

  • Includes (2) M18(TM) REDLITHIUM(TM)XC Extended Capacity Battery (48-11-1828), (1) M18(TM) and M12(TM)Multi-Voltage Charger (48-59-1812), (1) EXACT(TM) 1/2"Stainless Steel Die (49-16-2660S), (1) EXACT(TM) 1/2"Stainless Steel Punch (49-16-2661S), (1) EXACT(TM) 3/4"Die (49-16-2662), (1) EXACT(TM) 3/4"Punch (49-16-2663), (1) EXACT(TM) 1"Die (49-16-2664), (1) EXACT(TM) 1"Punch (49-16-2665), (1) EXACT(TM) 1-1/4" Die (49-16-2666), (1) EXACT(TM) 1-1/4" Punch (49-16-2667), (1) EXACT(TM) 1-1/2" Die (49-16-2668), (1) EXACT(TM) 1-1/2" Punch (49-16-2669), (1) EXACT(TM) 2" Die (49-16-2670), (1) EXACT(TM) 2" Punch (49-16-2671), (1) 7/16" Draw Stud (49-16-2680), (1) 3/4" Draw Stud (49-16-2681), (1) Ball Stud, (1) Coupler, (1) Quick Connect Collar, (1) Carrying Case
  • Item Knockout Tool
  • Features 4" Holes in 12 ga Stainless Steel, Quick Connect Alignment System Allows for Easy Set-up Without the Tool, Compatible With Competitive Accessories, Exact(TM) 1/2" - 2" Punches And Dies With Cross-hairs For Accurate Holemaking
  • Battery Pack Replacement 2PYZ8
  • Battery Included (2) Battery Packs
  • Tool Weight 7.1 lbs.
  • Voltage 18 V
  • Battery Capacity Extended
  • Max. Operating Force 10 tons
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list