Skip Content
KNOCKOUT PLUG,HOLE D 1 3/4 IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNOCKOUT PLUG,HOLE D 1 3/4 IN,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EMR5
  • Mfr. Model # 1EMR5
  • UNSPSC # 40141706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Gray
  • Item Knockout Plug
  • Package Quantity 10
  • Material Heat Stabilized Nylon
  • Temp. Range (F) -40 to +185
  • Type Locking
  • Thickness 0.453"
  • For Panel Thickness 0.032"
  • Head Dia. 1.925"
  • Hole Dia. 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list