Skip Content
KNOCKDOWN DRYING RACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNOCKDOWN DRYING RACK

HONEY-CAN-DO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V280
  • Mfr. Model # 15V280
  • UNSPSC # 41122805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs

Technical Specs

  • Length 29.4"
  • Height 42"
  • Item Knockdown Drying Rack
  • Material Steel
  • Package Quantity 1
  • Width 14.4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list