KNOCK OUT PLUG,1 1/4 IN,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNOCK OUT PLUG,1 1/4 IN,STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LJ97
  • Mfr. Model # 3LJ97
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1341
  • Shipping Weight 0.02 lbs

Product Details

Steel knockout plug, 1-1/4 inch conduit size.

Technical Specs

  • Item Knock Out Plug
  • Conduit Size (In.) 1-1/4"
  • Material Steel
  • Colour Silver
  • For Use With Tubing and Cable Fitting
  • Sub-Category Installation Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list