Skip Content
KNOB STAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNOB STAR

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GJH2
  • Mfr. Model # 3GJH2
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish Matte Black
  • Fits Hand Wheel Dia. (In.) -
  • Includes -
  • Item Star Grip Knob
  • Style L
  • Material Thermoplastic
  • Type External Thread
  • Tap Type (In.) -
  • Thread Size 1/4-20
  • Knob Type Star Grip
  • Overall Length 1.81"
  • Standards -
  • Diameter 0.98"
  • Screw Length 1.18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list