Skip Content
KNOB LOCKSET, SATIN NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNOB LOCKSET, SATIN NICKEL

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WHZ4
  • Mfr. Model # 2WHZ4
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Includes Mounting Hardware
  • Style Hancock
  • Item Knob Lockset
  • Pins 5
  • Standards ANSI
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Knob Material Zinc
  • Series Signature
  • Location Type Residential
  • Backset 2-3/8" or 2-3/4"
  • Strike Dim. 1-3/4" x 2-1/4"
  • Strike Type Round Corner Full Lip Strike
  • Lockset Performance Strength Medium Duty
  • Lockset Function Privacy
  • Ligature Resistant No
  • Lockset Handle Type Knob
  • Electrical/Mechanical Mechanical
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 2
  • Lockset Finish Satin Nickel
  • ADA Compliant No
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list