KNOB LOCKSET, SATIN NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNOB LOCKSET, SATIN NICKEL

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WHT3
  • Mfr. Model # 2WHT3
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Knob Lockset
  • Includes Mounting Hardware
  • Style Polo
  • Pins 5
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Series Kwikset
  • Standards ANSI
  • Number of Keys 2
  • Keyway Type KW1
  • Knob Material Brass
  • Location Type Residential
  • Backset 2-3/8" or 2-3/4"
  • Strike Dim. 2-1/4"
  • Lockset Performance Strength Light Duty
  • Strike Type Round Corner Full Lip Strike
  • Lockset Function Entrance
  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Finish Satin Nickel
  • Lockset Grade 3
  • Ligature Resistant No
  • Key Type Different
  • ADA Compliant No
  • Key Material Nickel Silver
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list