Skip Content
KNOB LOCKSET, SATIN CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNOB LOCKSET, SATIN CHROME

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WHV3
  • Mfr. Model # 2WHV3
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Includes Mounting Hardware
  • Item Knob Lockset
  • Style Tylo
  • Series Kwikset
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Standards ANSI
  • Location Type Residential
  • Knob Material Brass
  • Backset 2-3/8" or 2-3/4"
  • Strike Type Round Corner Full Lip Strike
  • Strike Dim. 2-1/4"
  • Lockset Performance Strength Light Duty
  • Lockset Function Dummy
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Handle Type Knob
  • Lockset Finish Satin Chrome
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 3
  • ADA Compliant No
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list