Skip Content
KNOB LOCKSET, POLISHED BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNOB LOCKSET, POLISHED BRASS

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WJA8
  • Mfr. Model # 2WJA8
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Style Hancock
  • Includes Mounting Hardware
  • Item Knob Lockset
  • Pins 5
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Series Signature
  • Keyway Type SmartKey
  • Number of Keys 2
  • Standards ANSI
  • Location Type Residential
  • Knob Material Zinc
  • Strike Dim. 1-3/4" x 2-1/4"
  • Backset 2-3/8" or 2-3/4"
  • Lockset Performance Strength Medium Duty
  • Lockset Function Entrance
  • Strike Type Round Corner Full Lip Strike
  • Electrical/Mechanical Mechanical
  • Lockset Grade 2
  • Ligature Resistant No
  • Lockset Handle Type Knob
  • Lockset Finish Bright Brass
  • Mortise/Cylindrical Cylindrical
  • Key Type Different
  • ADA Compliant No
  • Key Material Nickel Silver
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list