KNOB LOCKSET, POLISHED BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNOB LOCKSET, POLISHED BRASS

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WHY4
  • Mfr. Model # 2WHY4
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Includes Mounting Hardware
  • Item Knob Lockset
  • Style Hancock
  • Pins 5
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Series Signature
  • Knob Material Zinc
  • Location Type Residential
  • Standards ANSI
  • Backset 2-3/8" or 2-3/4"
  • Strike Dim. 1-3/4" x 2-1/4"
  • Lockset Function Passage
  • Lockset Performance Strength Medium Duty
  • Strike Type Round Corner Full Lip Strike
  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Ligature Resistant No
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 2
  • Lockset Finish Bright Brass
  • ADA Compliant No
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list