KNOB LOCKSET, POLISHED BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNOB LOCKSET, POLISHED BRASS

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WHR6
  • Mfr. Model # 2WHR6
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • Includes Mounting Hardware
  • Item Knob Lockset
  • Style Tylo
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Pins 5
  • Series Kwikset
  • Standards ANSI
  • Knob Material Brass
  • Backset 2-3/8" or 2-3/4"
  • Location Type Residential
  • Strike Type Round Corner Full Lip Strike
  • Strike Dim. 2-1/4"
  • Lockset Performance Strength Light Duty
  • Lockset Function Privacy
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Knob
  • Lockset Grade 3
  • Lockset Finish Bright Brass
  • ADA Compliant No
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list