Skip Content
KNOB LOCKSET LOCKSET, POLISHED BRAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNOB LOCKSET LOCKSET, POLISHED BRAS

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WHP3
  • Mfr. Model # 2WHP3
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Includes Mounting Hardware
  • Item Knob Lockset
  • Pins 5
  • Style Tylo
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Standards ANSI
  • Series Kwikset
  • Knob Material Brass
  • Location Type Residential
  • Backset 2-3/8" or 2-3/4"
  • Strike Dim. 2-1/4"
  • Lockset Function Passage
  • Strike Type Round Corner Full Lip Strike
  • Lockset Performance Strength Light Duty
  • Electrical/Mechanical Mechanical
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 3
  • Lockset Finish Bright Brass
  • Lockset Handle Type Knob
  • Ligature Resistant No
  • ADA Compliant No
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list