KNOB LOCKSET,LIGHT DUTY,SS,PASSAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KNOB LOCKSET,LIGHT DUTY,SS,PASSAGE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1TPU4
  • Mfr. Model # 1TPU4
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Style Ball
  • Item Knob Lockset
  • Standards ANSI A156.2
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Knob Material Stainless Steel
  • Location Type Residential
  • Backset 2-3/8" or 2-3/4"
  • Strike Type Round Corner Full Lip Strike
  • Strike Dim. 2-1/4" x 1-3/4"
  • Lockset Performance Strength Light Duty
  • Lockset Function Privacy
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 3
  • Lockset Finish Stainless Steel
  • Key Type Not Keyed
  • Keyway Type None
  • ADA Compliant No
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list