KNOB LOCKSET,LIGHT DUTY,SS,DUMMY,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNOB LOCKSET,LIGHT DUTY,SS,DUMMY,PK

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1TPU5
  • Mfr. Model # 1TPU5
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Knob Lockset
  • Style Ball
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Knob Material Stainless Steel
  • Standards ANSI A156.2
  • Location Type Residential
  • Lockset Performance Strength Light Duty
  • Backset 2-3/8" or 2-3/4"
  • Lockset Function Passage
  • Ligature Resistant No
  • Electrical/Mechanical Mechanical
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Knob
  • Lockset Grade 3
  • Lockset Finish Stainless Steel
  • Key Type Not Keyed
  • Keyway Type None
  • ADA Compliant No
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list