Skip Content
KNOB LOCKSET,LIGHT DUTY,NICKEL,PRIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNOB LOCKSET,LIGHT DUTY,NICKEL,PRIV

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1TPV4
  • Mfr. Model # 1TPV4
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • Item Knob Lockset
  • Style Flat Ball
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Standards ANSI A156.2
  • Knob Material Brass
  • Location Type Residential
  • Backset 2-3/8" or 2-3/4"
  • Strike Type Round Corner Full Lip Strike
  • Strike Dim. 2-1/4" x 1-3/4"
  • Lockset Performance Strength Light Duty
  • Lockset Function Privacy
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Finish Satin Nickel
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Knob
  • Lockset Grade 3
  • Keyway Type None
  • Key Type Not Keyed
  • ADA Compliant No
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list