Skip Content
KNOB LOCKSET,LIGHT DUTY,NICKEL,PRIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNOB LOCKSET,LIGHT DUTY,NICKEL,PRIV

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1TPT7
  • Mfr. Model # 1TPT7
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • Item Knob Lockset
  • Style Ball
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Knob Material Brass
  • Standards ANSI A156.2
  • Location Type Residential
  • Backset 2-3/8" or 2-3/4"
  • Strike Dim. 2-1/4" x 1-3/4"
  • Strike Type Round Corner Full Lip Strike
  • Lockset Performance Strength Light Duty
  • Lockset Function Privacy
  • Ligature Resistant No
  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Lockset Grade 3
  • Mortise/Cylindrical Cylindrical
  • Lockset Finish Satin Nickel
  • Key Type Not Keyed
  • Keyway Type None
  • ADA Compliant No
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list