Skip Content
KNOB LOCKSET,LIGHT DUTY,BRASS,PRIVA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KNOB LOCKSET,LIGHT DUTY,BRASS,PRIVA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1TPT2
  • Mfr. Model # 1TPT2
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Knob Lockset
  • Style Ball
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Standards ANSI A156.2
  • Location Type Residential
  • Knob Material Brass
  • Backset 2-3/8" or 2-3/4"
  • Strike Dim. 2-1/4" x 1-3/4"
  • Lockset Performance Strength Light Duty
  • Strike Type Round Corner Full Lip Strike
  • Lockset Function Privacy
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Grade 3
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Knob
  • Lockset Finish Bright Brass
  • Key Type Not Keyed
  • Keyway Type None
  • ADA Compliant No
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list