KNOB LOCKSET,LIGHT DUTY,BRASS,PASSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KNOB LOCKSET,LIGHT DUTY,BRASS,PASSA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1TPU9
  • Mfr. Model # 1TPU9
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Knob Lockset
  • Style Flat Ball
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Standards ANSI A156.2
  • Knob Material Brass
  • Backset 2-3/8" or 2-3/4"
  • Location Type Residential
  • Strike Dim. 2-1/4" x 1-3/4"
  • Lockset Function Passage
  • Strike Type Round Corner Full Lip Strike
  • Lockset Performance Strength Light Duty
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Handle Type Knob
  • Lockset Finish Bright Brass
  • Lockset Grade 3
  • Mortise/Cylindrical Cylindrical
  • Key Type Not Keyed
  • Keyway Type None
  • ADA Compliant No
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list