Skip Content
KNOB LOCKSET,LIGHT DUTY,BRASS,PASSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNOB LOCKSET,LIGHT DUTY,BRASS,PASSA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1TPT3
  • Mfr. Model # 1TPT3
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Technical Specs

  • Style Ball
  • Item Knob Lockset
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Standards ANSI A156.2
  • Knob Material Brass
  • Location Type Residential
  • Backset 2-3/8" or 2-3/4"
  • Strike Dim. 2-1/4" x 1-3/4"
  • Strike Type Round Corner Full Lip Strike
  • Lockset Performance Strength Light Duty
  • Lockset Function Passage
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 3
  • Lockset Finish Bright Brass
  • Key Type Not Keyed
  • Keyway Type None
  • ADA Compliant No
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list